This item is Discontinued.

Mulberry Electrical Box Cover, Galvanized Steel, GFCI Receptacle Cover 10013

Electrical Box Cover, Galvanized Steel, GFCI Receptacle Cover (Discontinued)

  • Mfr # 10013
  • Zoro # G3891974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10013
Zoro #
G3891974
UPC #
95327100137
Country of Origin
United States

Dimensions

Length
4-3/32 in
Width
2-7/32 in

Details

Item
Electrical Box Cover
Cover Type
GFCI Receptacle
Material
Galvanized Steel

Description

Mulberry; Electrical Box Cover; GFCI Receptacle; Material: Galvanized Steel; Size: 4-3/32 IN x 2-7/32 IN; Mounting: 3.281 IN Box; Old Number: UGFI

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.