
Electrical Box Cover, Rectangular, Die-Cast Zinc/Stainless Steel (Discontinued)
- Mfr # 30351Z
- Zoro # G3891484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30351Z
Zoro #
G3891484
UPC #
95327311052
Country of Origin
United States
Dimensions
Length
4 in
Details
Item
Electrical Box Cover
Material
Die-Cast Zinc/Stainless Steel
Mounting Orientation
Vertical
Color
Bronze
Finish
Powder Coat
Shape
Rectangular
Description
Mulberry; Cover; Material: Heavy Duty Die Cast Zinc, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Outlet: 1; Color: Bronze; Configurations: One Tapped Hole (1/2 IN)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.