Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, Rectangular, Die-Cast Zinc/Stainless Steel 30361Z

Electrical Box Cover, Rectangular, Die-Cast Zinc/Stainless Steel (Discontinued)

  • Mfr # 30361Z
  • Zoro # G3892437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30361Z
Zoro #
G3892437
UPC #
95327311137
Country of Origin
United States

Details

Item
Electrical Box Cover
Material
Die-Cast Zinc/Stainless Steel
Mounting Orientation
Vertical
Color
Bronze
Finish
Powder Coat
Shape
Rectangular

Description

Mulberry; Cover; Material: Heavy Duty Die Cast Zinc, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Outlet: 3; Color: Bronze; Configurations: Three Tapped Hole (1/2 IN)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.