Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, Round, Die-Cast Zinc, Blank Cover 30367W

Electrical Box Cover, Round, Die-Cast Zinc, Blank Cover (Discontinued)

  • Mfr # 30367W
  • Zoro # G3892778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30367W
Zoro #
G3892778
UPC #
95327311168
Country of Origin
United States

Details

Item
Electrical Box Cover
Cover Type
Blank
Material
Die-Cast Zinc
Color
White
Finish
Powder Coat
Shape
Round

Description

Mulberry; Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN Diameter; Number Of Outlet: 1; Color: White; Configurations: One Tapped Hole (1/2 IN)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.