Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 1 Gang, Galvanized Steel, Toggle Switch Cover Type

  • Mfr # 10004

  • Zoro # G3891536


product price: $0.56
/ea
Sold in multiples of 13 for $7.28

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle Switch
Overall Length
4-3/32 in
Overall Width
2-7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004
Zoro #
G3891536
UPC #
95327100045
Country of Origin
United States

Dimensions

Overall Length
4-3/32 in
Overall Width
2-7/32 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle Switch
Material
Galvanized Steel
Lid Style
Cover Cap
Finish
Galvanized/Smooth

Description

Mulberry; Electrical Box Cover; Toggle; Material: Galvanized Steel; Size: 4-3/32 IN x 2-7/32 IN; Old Number: UT; Universal Key Number: 58C30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.