Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Box Cover, Switch Box Type, 2 Gang, Aluminum, Single Receptacle and Toggle Switch Cover Type 30461

Box Cover, Switch Box Type, 2 Gang, Aluminum, Single Receptacle and Toggle Switch Cover Type (Discontinued)

  • Mfr # 30461
  • Zoro # G3892306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30461
Zoro #
G3892306
UPC #
095327304610
Country of Origin
United States

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Single Receptacle and Toggle Switch
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Color
Gray
Finish
Powder Coat

Description

Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Single Receptacle: For All 1.405 IN Singles And Toggle Switches

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.