Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Switch Box Type, 2 Gang, Aluminum, GFCI Duplex Receptacle, Toggle Switch Cover Type

  • Mfr # 30457

  • Zoro # G3892132


product price: $17.55
/ea

Key Features

Box Type
Switch
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
GFCI Duplex Receptacle, Toggle Switch
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30457
Zoro #
G3892132
UPC #
95327304573
Country of Origin
United States

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
GFCI Duplex Receptacle, Toggle Switch
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Finish
Powder Coat

Description

Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Number Of Gangs: 2; Opening: 2 Gang Switch/GFI: For Toggle Switch And Block-Style GFI Or Duplex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.