Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, 3 Gangs Gang, Aluminum, Duplex Receptacle Cover Type 30464

Electrical Box Cover, 3 Gangs Gang, Aluminum, Duplex Receptacle Cover Type (Discontinued)

  • Mfr # 30464
  • Zoro # G3892358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30464
Zoro #
G3892358
UPC #
95327304641
Country of Origin
United States

Details

Item
Electrical Box Cover
Number of Gangs
3 Gangs
Cover Type
Duplex Receptacle
Material
Aluminum
Finish
Powder Coat
Shape
Rectangular

Description

Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 3; Configurations: Duplex For All Duplex Receptacle And Combination Devices

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.