Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, 3 Gangs Gang, Aluminum, GFCI Duplex Receptacle Cover Type 30473

Electrical Box Cover, 3 Gangs Gang, Aluminum, GFCI Duplex Receptacle Cover Type (Discontinued)

  • Mfr # 30473
  • Zoro # G3892053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30473
Zoro #
G3892053
UPC #
95327304733
Country of Origin
United States

Details

Item
Electrical Box Cover
Number of Gangs
3 Gangs
Cover Type
GFCI Duplex Receptacle
Material
Aluminum
Finish
Powder Coat
Shape
Rectangular

Description

Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Number Of Gangs: 3; Opening: 3 Gang GFI: For All Block-Style GFI And Duplex Receptacle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.