Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, 1 Gang, Rectangular, Toggle Switch Cover 30484

Electrical Box Cover, 1 Gang, Rectangular, Toggle Switch Cover (Discontinued)

  • Mfr # 30484
  • Zoro # G3891378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30484
Zoro #
G3891378
UPC #
95327304849
Country of Origin
United States

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Toggle Switch
Shape
Rectangular

Description

Mulberry; Switch With Cover; Material: 040 IN Solid Aluminum Plate, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Mounting: Standard; Number Of Gang: 1; Switches: Three Way Switch, 6 AMP At 125 V, 3 AMP At 250 V; Switch And Cover Or Cover Only: Switch And Cover

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.