
Electrical Box Cover, 1 Gang Gang, Aluminum, Blank Cover Type (Discontinued)
- Mfr # 30278Z
- Zoro # G3892586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30278Z
Zoro #
G3892586
UPC #
95327310833
Country of Origin
United States
Dimensions
Height
0.04 in
Details
Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Blank
Material
Aluminum
Color
Bronze
Finish
Anodized
Shape
Rectangular
Description
Mulberry; Cover; Material: 040 IN Aluminum; Finish: Anodized; Shape: Rectangular; Color: Bronze; Mounting: Standard; Number Of Gang: 1; Configurations: Blank
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.