
Electrical Box Cover, 1 Gang Gang, Aluminum, Blank Cover Type (Discontinued)
- Mfr # 30279
- Zoro # G3892157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30279
Zoro #
G3892157
UPC #
95327302791
Country of Origin
United States
Dimensions
Height
0.04 in
Details
Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Blank
Material
Aluminum
Mounting Orientation
Vertical
Color
Gray
Finish
Aluminum
Shape
Rectangular
Description
Mulberry; Electrical Box Cover; Material: Aluminum; Finish: Anodized Aluminum; Size: 040 IN; Color: Gray; Mounting: 4-Screw (FS); Number Of Gangs: 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.