
Electrical Box Cover, 1 Gang Gang, Aluminum, Toggle Switch Cover Type (Discontinued)
- Mfr # 30486
- Zoro # G3892376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30486
Zoro #
G3892376
UPC #
95327304863
Country of Origin
United States
Dimensions
Height
0.04 in
Details
Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Toggle Switch
Material
Aluminum
Finish
Powder Coat
Shape
Rectangular
Description
Mulberry; Switch With Cover; Material: 040 IN Solid Aluminum Plate, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Mounting: Standard; Number Of Gang: 1; Switches: Single Pole Switch, 10 AMP At 125 V, 5 AMP At 250 V; Switch And Cover Or Cover Only: Switch And Cover
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.