
Box Cover, Outlet Box Type, 1 Gang, Die-Cast Zinc, Duplex Receptacle Cover Type
Mfr # 30501
Zoro # G3892753
product price: $4.15
/eaSold in multiples of 3 for $12.45
Key Features
Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangular
Material
Die-Cast Zinc
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30501
Zoro #
G3892753
UPC #
095327305013
Country of Origin
United States
Details
Item
Box Cover
Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Die-Cast Zinc
Lid Style
Cover Cap
Mounting Orientation
Horizontal
Color
Gray
Finish
Powder Coated
Description
Mulberry; Electrical Box Cover; Duplex; Material: Heavy Duty Die Cast Zinc; Size: 1/8 IN Gasket; Color: Gray; Mounting: Horizontal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.