Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, Outlet Box Type, 1 Gang Gang, Die-Cast Zinc, Duplex Receptacle Cover Type 30501Z

Electrical Box Cover, Outlet Box Type, 1 Gang Gang, Die-Cast Zinc, Duplex Receptacle Cover Type (Discontinued)

  • Mfr # 30501Z
  • Zoro # G3892656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30501Z
Zoro #
G3892656
UPC #
95327311496
Country of Origin
United States

Details

Item
Electrical Box Cover
Box Type
Outlet
Number of Gangs
1 Gang
Cover Type
Duplex Receptacle
Material
Die-Cast Zinc
Mounting Orientation
Horizontal
Color
Bronze
Finish
Powder Coated
Shape
Rectangular

Description

Mulberry; Self Closing Cover; Horizontal; Material: Heavy Duty Die Cast Zinc; Shape: Rectangular; Size: 1/8 IN Thickness Gasket; Color: Bronze; Configurations: Duplex Receptacle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.