
Electrical Box Cover, 1 Gang Gang, Aluminum, Duplex Receptacle Cover Type (Discontinued)
- Mfr # 30523
- Zoro # G3892534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30523
Zoro #
G3892534
UPC #
95327305235
Country of Origin
United States
Dimensions
Height
0.94 in
Details
Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Duplex Receptacle
Material
Aluminum
Mounting Orientation
Vertical
Color
Gray
Finish
Powder Coat
Shape
Rectangular
Description
Mulberry; Self Closing Cover; Vertical; Material: 094 IN Heavy Duty Die Cast Aluminum, Stainless Steel Springs, Screws, And Shaft; Finish: Powder Coated; Shape: Rectangular; Size: 3/4 IN Lock Hasp Diameter; Mounting: Flush, 4-Screw; Configurations: All Duplex Receptacle And Combination Devices
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.