
Box Cover, Outlet Box Type, 1 Gang, Aluminum, GFCI Receptacle Cover Type
Mfr # 30538
Zoro # G3891658
product price: $12.29
/eaKey Features
Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangular
Material
Aluminum
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30538
Zoro #
G3891658
UPC #
95327305389
Country of Origin
United States
Dimensions
Overall Height
0.94 in
Details
Item
Box Cover
Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI Receptacle
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Finish
Powder Coat
Description
Mulberry; Electrical Box Cover; Material: Heavy Duty Die-Cast Aluminum; Finish: Powder Coated; Mounting: 4-Screw (FS); Opening: GFI Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.