
Box Cover, 1 Gang, Die-Cast Zinc, Single Receptacle Cover Type
Mfr # 30505
Zoro # G3892744
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Single Receptacle
Material
Die-Cast Zinc
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30505
Zoro #
G3892744
UPC #
95327305051
Country of Origin
United States
Details
Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Single Receptacle
Material
Die-Cast Zinc
Lid Style
Cover Cap
Mounting Orientation
Horizontal
Color
Gray
Finish
Powder Coated
Description
Mulberry; Electrical Box Cover; Single; Material: Heavy Duty Die Cast Zinc; Size: 1/8 IN Gasket, 1.405 IN Receptacle; Color: Gray; Mounting: Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.