
Box Cover, 1 Gang, Aluminum, Single Receptacle Cover Type (Discontinued)
- Mfr # 30534
- Zoro # G3891597
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30534
Zoro #
G3891597
UPC #
95327305341
Country of Origin
United States
Dimensions
Overall Height
0.94 in
Details
Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Single Receptacle
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Color
Gray
Finish
Powder Coat
Description
Mulberry; Self Closing Cover; Vertical; Material: 094 IN Heavy Duty Die Cast Aluminum, Stainless Steel Springs, Screws, And Shaft; Finish: Powder Coated; Shape: Rectangular; Size: 3/4 IN Lock Hasp Diameter; Mounting: Standard; Receptacle Rating: 30, 50 AMP; Configurations: Range/Dryer Receptacle (2.125 IN Diameter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.