Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box Cover, Outlet Box Type, 1 Gang Gang, Aluminum, Duplex Receptacle Cover Type 30535

Electrical Box Cover, Outlet Box Type, 1 Gang Gang, Aluminum, Duplex Receptacle Cover Type (Discontinued)

  • Mfr # 30535
  • Zoro # G3891518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30535
Zoro #
G3891518
UPC #
95327305358
Country of Origin
United States

Details

Item
Electrical Box Cover
Box Type
Outlet
Number of Gangs
1 Gang
Cover Type
Duplex Receptacle
Material
Aluminum
Mounting Orientation
Vertical
Color
Gray
Finish
Powder Coat
Shape
Rectangular

Description

Mulberry; Electrical Box Cover; Material: Heavy Duty Die-Cast Aluminum; Finish: Powder Coated; Mounting: 4-Screw (FS); Opening: 30 A And 50 A Range/Dryer Receptacle (2.125 IN Diameter)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.