Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Switch Box Type, 1 Gang, Aluminum, Toggle Switch Cover Type

  • Mfr # 30488

  • Zoro # G3891807


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Box Type
Switch
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle Switch
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30488
Zoro #
G3891807
UPC #
95327304887
Country of Origin
United States

Dimensions

Overall Height
0.04 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle Switch
Material
Aluminum
Lid Style
Cover Cap
Finish
Powder Coat

Description

Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Mounting: Standard; Number Of Gangs: 1; Switch And Cover Or Cover Only: Cover only; Switches: For Standard Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.