
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30287
Zoro #
G3891055
UPC #
95327302876
Country of Origin
United States
Dimensions
Width
4-1/2 in
Length
2-3/4 in
Depth
1-1/4 in
Details
Item
Extension
Number of Gangs
1 Gang
Material
Aluminum
Box Type
Outlet
Color
Gray
Application
For Wet Locations And Fit All Universal-Type Weatherproof Boxes
Capacity
9.5 in³
Finish
Powder Coated
Mounting Type
Threaded
Standard
UL Listed, CSA Certified, Meet All Federal Specifications
Number of Outlet
4
Description
Mulberry; Box Extension; Number Of Outlet: 4; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 2.750 IN Length X 4.500 IN Width X 1.250 IN Depth; Cubic Capacity: 9.500 CU-IN; Includes: Gasket And Mounting Screws; Number Of Gang: 1; Outlet: 3/4 IN, (2) Each End; Finish: Powder Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.