Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension, 1 Gang, Aluminum, Universal Box Type

  • Mfr # 30229

  • Zoro # G3891143


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Number of Gangs
1 Gang
Material
Aluminum
Box Type
Universal
Color
Gray
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30229
Zoro #
G3891143
UPC #
95327302296
Country of Origin
United States

Dimensions

Depth
1 in
Width
4-1/2 in
Length
2-3/4 in

Details

Item
Extension
Number of Gangs
1 Gang
Material
Aluminum
Box Type
Universal
Color
Gray
Application
For Wet Location
Capacity
9.3 in³
Finish
Powder Coated
Mounting Type
Threaded
Standard
UL Listed, CSA

Description

Mulberry; Box Extension; Universal; Material: Heavy Duty Die-Cast Aluminum; Size: 2.750 IN X 4.500 IN X 1 IN; Mounting: Screw; Cubic Capacity: 9.300 IN; Number Of Gangs: 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.