
Extension, 2 Gangs, Aluminum, Universal Box Type
Mfr # 30273
Zoro # G3891098
product price: $12.55
/eaKey Features
Number of Gangs
2 Gangs
Material
Aluminum
Box Type
Universal
Color
Gray
Depth
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30273
Zoro #
G3891098
UPC #
95327302739
Country of Origin
United States
Dimensions
Depth
1-1/4 in
Width
4-1/2 in
Length
4-1/2 in
Details
Item
Extension
Number of Gangs
2 Gangs
Material
Aluminum
Box Type
Universal
Color
Gray
Application
For Wet Location
Mounting
Screw
Standard
UL Listed, CSA
Description
Mulberry; Box Extension; Universal; Material: Heavy Duty Die-Cast Aluminum; Size: 4.500 IN X 4.500 IN X 1 IN; Mounting: Screw; Cubic Capacity: 16.300 IN; Number Of Gangs: 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.