
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30333
Zoro #
G3891064
UPC #
95327303330
Country of Origin
United States
Dimensions
Depth
1-1/2 in
Details
Item
Extension
Material
Aluminum
Box Type
Round
Color
Gray
Capacity
15.3 in³
Application
For Wet Locations
Finish
Powder Coated
Shape
Round
Standard
UL Listed, CSA Certified, Meet All Federal Specifications
Number of Outlet
4
Description
Mulberry; Box Extension; Round; Number Of Outlet: 4; Material: Heavy Duty Die Cast Aluminum; Size: 4 IN Diameter X 1.500 IN Depth; Color: Gray; Cubic Capacity: 15.300 CU-IN; Hub Size: 0.500 IN; Includes: Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, And #10 Green Ground Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.