This item is Discontinued.

Mulberry Extension, 1 Gang, Aluminum, Flanged, Takeoff Box Type 30274

Extension, 1 Gang, Aluminum, Flanged, Takeoff Box Type (Discontinued)

  • Mfr # 30274
  • Zoro # G3891046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30274
Zoro #
G3891046
UPC #
95327302746
Country of Origin
United States

Details

Item
Extension
Number of Gangs
1 Gang
Material
Aluminum
Box Type
Flanged, Takeoff
Color
Gray
Capacity
10 in³
Finish
Powder Coated
Application
For Wet Location
Mounting Type
Threaded
Number of Outlet
4
Standard
UL Listed, CSA

Description

Mulberry; Box Extension; Flanged, Takeoff; Number Of Outlet: 4; Material: Heavy Duty Die-Cast Aluminum; Mounting: Screw; Cubic Capacity: 10 IN; Size: 1/2 IN; Outlets/location: (2) Each End

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.