
Extension, 1 Gang, Aluminum, Flanged Style Take Off Box Type (Discontinued)
- Mfr # 30275
- Zoro # G3890854
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30275
Zoro #
G3890854
UPC #
95327302753
Country of Origin
United States
Details
Item
Extension
Number of Gangs
1 Gang
Material
Aluminum
Box Type
Flanged Style Take Off
Color
Gray
Finish
Powder Coated
Capacity
10 in³
Application
For Wet Locations
Mounting Type
Threaded
Number of Outlet
6
Standard
UL Listed, CSA Certified
Description
Mulberry; Box Extension; Flanged Style Take Off; Number Of Outlet: 6; Material: Heavy Duty Die Cast Aluminum; Cubic Capacity: 10 CU-IN; Includes: 2 Close-Up Plugs, Gaskets, And Mounting Screws; Outlet: 1/2 IN, (2) Each End And (1) Each Side; Finish: Powder Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.