This item is Discontinued.

Mulberry Extension, 1 Gang, Aluminum, Flanged Style Take Off Box Type 30289

Extension, 1 Gang, Aluminum, Flanged Style Take Off Box Type (Discontinued)

  • Mfr # 30289
  • Zoro # G3891168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30289
Zoro #
G3891168
UPC #
95327302890
Country of Origin
United States

Details

Item
Extension
Number of Gangs
1 Gang
Material
Aluminum
Box Type
Flanged Style Take Off
Color
Gray
Finish
Powder Coated
Capacity
10 in³
Application
For Wet Locations
Shape
Rectangular
Standard
UL Listed, CSA Certified
Mounting Type
Threaded
Number of Outlet
6

Description

Mulberry; Box Extension; Flanged Style Take Off; Number Of Outlet: 6; Material: Heavy Duty Die Cast Aluminum; Cubic Capacity: 10 CU-IN; Includes: 2 Close-Up Plugs, Gaskets, And Mounting Screws; Outlet: 3/4 IN, (2) Each End And (1) Each Side; Finish: Powder Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.