Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Sealing, Steel, Zinc Plated

  • Mfr # 40113

  • Zoro # G5670683


product price: $0.71
/ea
Sold in multiples of 11 for $7.81

Key Features

Conduit Fitting Type
Sealing
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40113
Zoro #
G5670683
UPC #
95327401135
Country of Origin
China

Details

Item
Conduit Fitting
Conduit Fitting Type
Sealing
Material
Steel
Finish
Zinc Plated

Description

Mulberry; Knockout Seal; Closed; Size: 1 IN; Material: Steel; Finish: Bright Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.