Zoro Homepage

Extension, 1 Gang, Aluminum

  • Mfr # 30230

  • Zoro # G3890967


product price: $14.19
/ea

Key Features

Number of Gangs
1 Gang
Material
Aluminum
Color
Gray
Depth
1-1/4 in
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30230
Zoro #
G3890967
UPC #
95327302302
Country of Origin
United States

Dimensions

Depth
1-1/4 in
Width
4-1/2 in
Length
2-3/4 in

Details

Item
Extension
Number of Gangs
1 Gang
Material
Aluminum
Color
Gray
Finish
Powder Coated
Capacity
9.5 in³
Application
For Wet Locations And Fit All Universal-Type Weatherproof Boxes
Number of Outlet
4
Mounting Type
Threaded
Standard
UL Listed, CSA Certified, Meet All Federal Specifications

Description

Mulberry; Box Extension; Number Of Outlet: 4; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 2.750 IN Length X 4.500 IN Width X 1.250 IN Depth; Cubic Capacity: 9.500 CU-IN; Includes: Gasket And Mounting Screws; Number Of Gang: 1; Outlet: 1/2 IN, (2) Each End; Finish: Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.