
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40455
Zoro #
G5671033
UPC #
95327404556
Country of Origin
United States
Dimensions
Hole Dia.
1-3/8 in
Hole Size
1-3/8 in
Grommet Size
1 in ID
Details
Item
Grommet
Mounting
Surface
Material
Rubber
Suitable For Use With
Telephone
Description
Wallplate Grommet, Size: 1 3/8IN, Material: Rubber, Application: Telephone
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.