Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry #6-32 x 2 in Slotted Oval Machine Screw, Plain Steel 40252

#6-32 x 2 in Slotted Oval Machine Screw, Plain Steel (Discontinued)

  • Mfr # 40252
  • Zoro # G3890933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40252
Zoro #
G3890933
UPC #
95327402521
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Screw, Size: #6-32TPI, Length: 2IN, Finish: Brown, Type: Slotted Oval Head

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.