
Outlet Boxes/Covers/Accessories
Mfr # 30451W
Zoro # G816286121
product price: $69.15
/eaKey Features
Number of Gangs
1
Material
Heavy Duty Die-Cast Zinc (Lid), Aluminum (Base Plate)
Finish
Powder Coated Painted
Color
White
Mounting
Device Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30451W
Zoro #
G816286121
UPC #
95327311342
Country of Origin
United States
Details
Number of Gangs
1
Material
Heavy Duty Die-Cast Zinc (Lid), Aluminum (Base Plate)
Finish
Powder Coated Painted
Color
White
Mounting
Device Mount
Standards
UL, CSA
Description
4-9/16'' x 2-3/4'', GFI Receptacle, White, Powder Coated Painted, Heavy Duty Die-Cast Zinc Lid, Aluminum Base Plate, Device Mount, 1-Gang, Horizontal Position, Self-Closing, Weatherproof Cover 25 per Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.