Photocontrol, Polycarbonate, Direct Wire-In Box Type (Discontinued)
- Mfr # 30825
- Zoro # G5688524
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30825
Zoro #
G5688524
UPC #
95327308250
Country of Origin
China
Details
Item
Photocontrol
Material
Polycarbonate
Box Type
Direct Wire-In
Application
For Wet Locations
Mounting Type
Fixed
Voltage Rating
120 VAC
Operating Temperature
-40 To 158 °F
Standard
UL Listed, CSA Certified
Description
Mulberry; Photo Control; Direct Wire-In; Supply Voltage: 120 V; Timing Range: 15 S; Connection: 1/2-14 IN Threaded Stem; Mounting: Fixed Or Swivel; Enclosure: High Impact Polycarbonate; Operating Temperature: -40 To 158 DEG F; Tungsten Watts: 1800 WTT; Tungsten Amps: 15 AMP; Ballast Watts: 1000 WTT; Ballast Amps: 8.3 AMP
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.