Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Photocontrols 120V PHOTO CONTROL 30855

Photocontrols 120V PHOTO CONTROL (Discontinued)

  • Mfr # 30855
  • Zoro # G5715578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30855
Zoro #
G5715578
UPC #
95327308557
Country of Origin
China

Details

Item
Photocontrol
Box Type
Direct Wire-In, Button
Application
For Wet Locations
Standard
UL Listed, CSA Certified
Operating Temperature
-40 To 158 °F

Description

Mulberry; Photo Control; Direct Wire-In, Button; Supply Voltage: 120 V; Connection: 3/4 IN Length, 3/8-18 IN Threaded Stem; Enclosure: Durable Polycarbonate; Operating Temperature: -40 To 158 DEG F; Tungsten Watts: 1800 WTT; Tungsten Amps: 15 AMP; Ballast Watts: 1000 WTT; Ballast Amps: 8.3 AMP

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.