Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Receptacle, 15 A, 125V AC, 3 Wire 40581

Receptacle, 15 A, 125V AC, 3 Wire (Discontinued)

  • Mfr # 40581
  • Zoro # G5673063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40581
Zoro #
G5673063
UPC #
95327405812
Country of Origin
United States

Details

Item
Receptacle
Current Rating
15 A
Voltage Rating
125V AC
Number of Wires
3
Housing Color
Ivory
Standards
UL Listed
Standard
UL

Description

Clock Hanger, Ivory Semi-Gloss, Painted Steel Wallplate, With 6Inch Leads, Standard: UL, Number Of Wires: 3, Amperage Rating: 15A, Voltage Rating: 125V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.