Conduit Fitting Reducing Washer, Steel, Galvanized, Red (Discontinued)
- Mfr # 40021
- Zoro # G3889707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40021
Zoro #
G3889707
UPC #
95327400213
Country of Origin
United States
Dimensions
Size
2-1/2 x 3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Galvanized
Color
Red
Suitable For Use With
Box Knockout
Description
Mulberry; Reducing Washer; Old Number: R18; Box Size: 2-1/2 X 3/4 IN; Material: Steel; Finish: Galvanized
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.