
Conduit Fitting Reducing Washer, Steel, Plain, Red (Discontinued)
- Mfr # 40006
- Zoro # G3889892
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40006
Zoro #
G3889892
UPC #
95327400060
Country of Origin
United States
Dimensions
Size
1 x 1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Plain
Color
Red
Type
Reducing washer
Application
Conduit reduction
Suitable For Use With
Box Knockout
Mounting Type
Surface
Description
Mulberry; Reducing Washer; Size: 1 IN X 1/2 IN; Material: Galvanized Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.