Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Reducing Washer, Steel, Galvanized, Red

  • Mfr # 40005

  • Zoro # G3889402


product price: $0.18
/ea
Sold in multiples of 39 for $7.02

Key Features

Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Galvanized
Color
Red
Application
Conduit reduction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40005
Zoro #
G3889402
UPC #
95327400053
Country of Origin
United States

Dimensions

Size
3/4 x 1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Galvanized
Color
Red
Application
Conduit reduction
Type
Reducing washer
Suitable For Use With
Box Knockout
Mounting Type
Surface

Description

Mulberry; Reducing Washer; Size: 3/4 IN X 1/2 IN; Material: Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.