
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94071
Zoro #
G3882813
UPC #
95327940719
Country of Origin
United States
Dimensions
Size
2.75 X 4.50 in
Thickness
0.04 in
Details
Number of Gangs
1
Material
Brass
Finish
Satin
Type
Wallplate
Number of Ports
1
Application
Architectural
Standard
UL
Cutout
(1) Toggle Switch
Mounting
Surface
Description
Wallplate, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Solid Brass, Thickness: 0.04IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.