
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93021X
Zoro #
G3880302
UPC #
95327930215
Country of Origin
United States
Dimensions
Size
2.75 X 4.50 in
Thickness
0.035 in
Details
Material
302 Stainless Steel
Type
Wallplate
Standard
UL
Cutout
(1) Interchangeable 2 Hole
Gang
1
Description
Wallplate, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Interchangeable 2 Hole, Material: 302 Stainless Steel, Thickness: 0.035IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.