Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 1 302 Stainless Steel, Satin Finish 93469

Number of Gangs: 1 302 Stainless Steel, Satin Finish (Discontinued)

  • Mfr # 93469
  • Zoro # G3884728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93469
Zoro #
G3884728
UPC #
95327934695
Country of Origin
United States

Details

Number of Gangs
1
Material
302 Stainless Steel
Finish
Satin
Type
Wallplate
Number of Ports
1
Mounting Type
Surface
Cutout
(1) 3 To 4, 6 Wire Modular Connector
Standard
UL
Connector Type
3 to 4, 6-Wire RJ11 Modular Connector

Description

Wallplate, 3.281IN Box Mounting, Special Grade Satin Finish, Standard: UL 883, Number of Gang: 1, Cutout: (1) 3 To 4, 6 Wire Modular Connector, Material: 302 Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.