Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (Discontinued)
- Mfr # 73101
- Zoro # G3884335
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73101
Zoro #
G3884335
UPC #
95327731010
Country of Origin
United States
Dimensions
Size
2.75 X 5.00 in
Thickness
0.03 in
Details
Number of Gangs
1
Color
Silver
Material
Steel
Finish
Mirror Polished/Plated
Type
Wallplate
Number of Ports
2
Standard
UL
Application
Residential, Commercial
Cutout
(1) Duplex Receptacle
Description
Wallplate, Plated Finish, Application: Residential/Commercial, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Thickness: 0.03IN, Color: Chrome
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.