Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 1 Thermoplastic, White 32101

Number of Gangs: 1 Thermoplastic, White (Discontinued)

  • Mfr # 32101
  • Zoro # G3884965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32101
Zoro #
G3884965
UPC #
095327321013
Country of Origin
China

Dimensions

Size
4.5 in H x 2.76 in W
Thickness
0.07 in

Details

Number of Gangs
1
Color
White
Material
Thermoplastic
Standards
UL ListedcULus ListedCSA CertifiedNEC Certified
Type
Standard
Number of Ports
2
Cutout
(1) Duplex Receptacle

Description

1G DUPLEX PLASTIC WHT

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.