
Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Ivory
Mfr # 84151
Zoro # G3883617
product price: $0.80
/eaSold in multiples of 9 for $7.20
Key Features
Number of Gangs
1
Color
Ivory
Material
Cold-Rolled Steel
Size
2.75 X 4.50 in
Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84151
Zoro #
G3883617
UPC #
95327841511
Country of Origin
United States
Dimensions
Size
2.75 X 4.50 in
Thickness
0.03 in
Details
Number of Gangs
1
Color
Ivory
Material
Cold-Rolled Steel
Finish
Semi-Gloss
Type
Wallplate
Application
Residential
Cutout
(1) Blank
Mounting
Surface
Standard
UL
Description
Wallplate, 3.281IN Box Mounting, Application: Residential, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.