
Number of Gangs: 1 430 Stainless Steel, Satin Finish
Mfr # 97221
Zoro # G3882427
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
Number of Gangs
1
Material
430 Stainless Steel
Size
2.75 X 4.50 in
Finish
Satin
Type
Wallplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97221
Zoro #
G3882427
UPC #
95327972215
Country of Origin
United States
Dimensions
Size
2.75 X 4.50 in
Thickness
0.035 in
Details
Number of Gangs
1
Material
430 Stainless Steel
Finish
Satin
Type
Wallplate
Number of Ports
1
Mounting
Surface
Cutout
(1) Range/Dryer Receptacle
Orientation
Vertical
Standard
UL
Description
Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (3) Range/Dryer Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.