Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 1 Statuary Bronze, Dark Antiqued/Relieved Finish 69101

Number of Gangs: 1 Statuary Bronze, Dark Antiqued/Relieved Finish (Discontinued)

  • Mfr # 69101
  • Zoro # G3882944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69101
Zoro #
G3882944
UPC #
95327691017
Country of Origin
United States

Dimensions

Size
2.75 X 4.50 in
Thickness
0.04 in

Details

Number of Gangs
1
Material
Statuary Bronze
Finish
Dark Antiqued/Relieved
Type
Wallplate
Number of Ports
2
Cutout
(1) Duplex Receptacle
Standard
UL

Description

Wallplate, Dark Antiqued And Relieved Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Statuary Bronze, Thickness: 0.04IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.