
Number of Gangs: 1 Steel, Semi-Gloss Finish, White
Mfr # 86151
Zoro # G3877807
product price: $0.80
/eaSold in multiples of 9 for $7.20
Key Features
Number of Gangs
1
Color
White
Material
Steel
Size
2.75 X 4.50 in
Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86151
Zoro #
G3877807
UPC #
95327861519
Country of Origin
United States
Dimensions
Size
2.75 X 4.50 in
Thickness
0.03 in
Details
Number of Gangs
1
Color
White
Material
Steel
Finish
Semi-Gloss
Type
Wallplate
Standard
UL
Mounting
Surface
Cutout
(1) Blank
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.