Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 1 Steel, Semi-Gloss Finish, White 86871

Number of Gangs: 1 Steel, Semi-Gloss Finish, White (Discontinued)

  • Mfr # 86871
  • Zoro # G3878638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86871
Zoro #
G3878638
UPC #
95327868716
Country of Origin
United States

Dimensions

Size
3.50 X 5.50 in

Details

Number of Gangs
1
Color
White
Material
Steel
Finish
Semi-Gloss
Type
Wallplate
Number of Ports
1
Cutout
(1) Toggle Switch
Standard
UL
Mounting
Surface

Description

Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Semi Gloss White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.