
Number of Gangs: 1 Steel, Semi-Gloss Finish, White
Mfr # 86091
Zoro # G3888456
product price: $0.82
/eaSold in multiples of 9 for $7.38
Key Features
Number of Gangs
1
Color
White
Material
Steel
Size
2.75 X 4.50 in
Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86091
Zoro #
G3888456
UPC #
95327860918
Country of Origin
United States
Dimensions
Size
2.75 X 4.50 in
Thickness
0.03 in
Details
Number of Gangs
1
Color
White
Material
Steel
Finish
Semi-Gloss
Type
Wallplate
Number of Ports
1
Mounting
Surface
Cutout
(1) Single Receptacle
Standard
UL
Description
Wallplate, 1.405IN ID Hole, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.